1/4 in. 304SS Cushioned Tubing Strut Clamp
Figure 7816 1/4 in. 304SS Cushioned Tubing Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made in the USA
- Thermoplastic elastomer cushioned tubing strut clamp
- Temperature range: -65° F to 275° F
- 304 Stainless Steel Clamp
Specifications
- ASTM:
- ASTM D-2240, ASTM D-792
- Collection:
- Figure 7816
- Fits Pipe Size:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Cushion Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889920190
- Work Load Limit:
- 330 lb