160mm Yellow Zinc Metric Cushioned Strut Clamp
Figure 7817MM 160mm Yellow Zinc Metric Cushioned Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
- Thermoplastic elastomer cushioned metric pipe strut clamp
- Temperature range: -65° F to 275° F
- Yellow Zinc Clamp
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Collection:
- Figure 7817MM
- Color Finish Category:
- Yellows
- Fits Pipe Size:
- 6-1/3 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Zinc
- Material Type:
- Yellow Zinc
- Product Type:
- Cushion Clamp
- UL Listed:
- UL 2043
- UPC:
- 781889330579
- Width:
- 7-7/10 in