This product requires certification to purchase.

25mm Yellow Zinc Metric Cushioned Strut Clamp

FNW®

Figure 7817MM 25mm Yellow Zinc Metric Cushioned Strut Clamp

  • Fast #
  • Part #FNW7817YMM25
  • Item #7378787
  • Manufacturer Part #25MMHZ
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7817MM 25mm Yellow Zinc Metric Cushioned Strut Clamp

  • Fast #
  • Part #FNW7817YMM25
  • Item #7378787
  • Manufacturer Part #25MMHZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • Thermoplastic elastomer cushioned metric pipe strut clamp
  • Temperature range: -65° F to 275° F
  • Yellow Zinc Clamp
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
63/64 in
Width
1-33/50 in
Characteristics & Features
Collection
Figure 7817MM
Color Finish Category
Yellows
Material
Zinc
Material Type
Yellow Zinc
Warranty & Product Information
ASTM
ASTM B-633 SC3 Type I
MSS
MSS SP-58, MSS SP-69
Product Type
Cushion Clamp
UL Listed
UL 2043
UPC
781889330500