This product requires certification to purchase.

90mm Yellow Zinc Metric Cushioned Strut Clamp

FNW®

Figure 7817MM 90mm Yellow Zinc Metric Cushioned Strut Clamp

  • Fast #
  • Part #FNW7817YMM90
  • Item #7378798
  • Manufacturer Part #90MMHZ
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7817MM 90mm Yellow Zinc Metric Cushioned Strut Clamp

  • Fast #
  • Part #FNW7817YMM90
  • Item #7378798
  • Manufacturer Part #90MMHZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in the USA
  • Thermoplastic elastomer cushioned metric pipe strut clamp
  • Temperature range: -65° F to 275° F
  • Yellow Zinc Clamp
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Collection:
Figure 7817MM
Color Finish Category:
Yellows
Fits Pipe Size:
3-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Zinc
Material Type:
Yellow Zinc
Product Type:
Cushion Clamp
UL Listed:
UL 2043
UPC:
781889330593
Width:
4-9/25 in