This product requires certification to purchase.

1/2 x 3/8 in. Electrogalvanized Channel Cone Nut

FNW®

Figure 781830 1/2 x 3/8 in. Electrogalvanized Channel Cone Nut

  • Fast #
  • Part #FNW781830Z0050
  • Item #7948931
  • Manufacturer Part #CNC30050EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 781830 1/2 x 3/8 in. Electrogalvanized Channel Cone Nut

  • Fast #
  • Part #FNW781830Z0050
  • Item #7948931
  • Manufacturer Part #CNC30050EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Nylon cone secures nut inside channel
  • 3/8" & 1/2"
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC1 Type III
Application:
Strut Channel
Coating:
Electrogalvanized
Collection:
Figure 781830
Connection Type:
Threaded
Diameter - Inside 1:
1/2 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
13 mm
UPC:
781889376676