1/2 x 3/8 in. Yellow Zinc Chromate Channel Cone Nut
Figure 781830 1/2 x 3/8 in. Yellow Zinc Chromate Channel Cone Nut
Package Quantity Info:
Each: 1 Inner Pack: 100 Pallet: 18000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Channel cone nut for strut channel
- Yellow chromate
Documents
Specifications
- ASTM:
- ASTM B633 SC1 Type III
- Coating:
- Yellow Zinc Chromate
- Collection:
- Figure 781830
- Diameter - Inside 1:
- 1/2 in
- Height:
- 5/8 in
- Length:
- 1-19/50 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889898345
- Width:
- 39/50 in