1/2 x 0.375 in. 316 Stainless Steel Channel Nut (Less Spring)
Figure 7819 1/2 x 0.375 in. 316 Stainless Steel Channel Nut (Less Spring)
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7819
- Diameter - Inside 1:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Thread Size:
- 13 mm
- UPC:
- 781889378229