This product requires certification to purchase.

3/8 x 0.375 in. Hot Dipped Galvanized Channel Nut (Less Spring)

FNW®

Figure 7819 3/8 x 0.375 in. Hot Dipped Galvanized Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819HD0037
  • Item #7949080
  • Manufacturer Part #CNN30037HD
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7819 3/8 x 0.375 in. Hot Dipped Galvanized Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819HD0037
  • Item #7949080
  • Manufacturer Part #CNN30037HD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-153
Coating:
Hot Dipped Galvanized
Collection:
Figure 7819
Diameter - Inside 1:
3/8 in
Thread Size:
16 mm
UPC:
781889378168