1/2 x 0.375 in. Electrogalvanized Steel Squeeze Channel Nut
Figure 7822 1/2 x 0.375 in. Electrogalvanized Steel Squeeze Channel Nut
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7822
- Diameter - Inside 1:
- 1/2 in
- Material:
- Steel
- Thread Size:
- 13 mm
- UPC:
- 781889377192