This product requires certification to purchase.

3/8 x 0.375 in. Electro-galvanized Steel Squeeze Channel Nut

FNW®

Figure 7822 3/8 x 0.375 in. Electro-galvanized Steel Squeeze Channel Nut

  • Fast #
  • Part #FNW7822QZ0037
  • Item #7948805
  • Manufacturer Part #CNSQ3037EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7822 3/8 x 0.375 in. Electro-galvanized Steel Squeeze Channel Nut

  • Fast #
  • Part #FNW7822QZ0037
  • Item #7948805
  • Manufacturer Part #CNSQ3037EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Thread Size
16 mm
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7822
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
UPC
781889375419