5/16 x 0.375 in. Electro-galvanized Steel Short Spring Channel Nut
Figure 7822 5/16 x 0.375 in. Electro-galvanized Steel Short Spring Channel Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7822
- Diameter - Inside 1:
- 5/16 in
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 5/16 in - 18
- Thickness:
- 0.375 in
- Thread Size:
- 18 mm
- WaterSense Labeled:
- No
- Weight:
- 0.092 lb