This product requires certification to purchase.

1/4 in. Electrogalvanized Carbon Steel Combo Nut Washer

FNW®

Figure 7823 1/4 in. Electrogalvanized Carbon Steel Combo Nut Washer

  • Fast #
  • Part #FNW7823Z0025
  • Item #8330108
  • Manufacturer Part #CNW30025EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7823 1/4 in. Electrogalvanized Carbon Steel Combo Nut Washer

  • Fast #
  • Part #FNW7823Z0025
  • Item #8330108
  • Manufacturer Part #CNW30025EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reduces installation time
  • 1/4" - 1/2"
  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM B-633
Application:
Strut Channel
Coating:
Electrogalvanized
Collection:
Figure 7823
Connection Type:
Threaded
Diameter - Inside 1:
1/4 in
Height:
81/100 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
20 mm
UPC:
781889394854