This product requires certification to purchase.

3/8 in. Swivel Female x Female Electro-galvanized Steel Hanger

FNW®

Figure 7827 3/8 in. Swivel Female x Female Electro-galvanized Steel Hanger

  • Fast #
  • Part #FNW7827Z0037
  • Item #7949173
  • Manufacturer Part #SW120037EG
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7827 3/8 in. Swivel Female x Female Electro-galvanized Steel Hanger

  • Fast #
  • Part #FNW7827Z0037
  • Item #7949173
  • Manufacturer Part #SW120037EG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Swivel Nut
End Connection 2
Female
End Connections
Female Swivel Nut x Female
Fits Pipe Size
3/8 in
Height
2-3/4 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7827
Material
Steel
Work Load Limit
620 lb
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
FM Approved
No
Product Type
Hanger
Type
FNW7827Z0037
UL Listed
No
UPC
781889379097