3/8 in. Swivel Male x Female Electrogalvanized Steel Hanger
Figure 7828 3/8 in. Swivel Male x Female Electrogalvanized Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7828
- End Connection 1:
- Male Swivel Nut
- End Connection 2:
- FPT
- End Connections:
- Male Swivel Nut x FPT
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 3-3/4 in
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- No
- UPC:
- 781889375181
- Work Load Limit:
- 620 lb