Electro-galvanized Steel End Cap for 13/16 in. 14 ga Channels
Figure 7833 Electro-galvanized Steel End Cap for 13/16 in. 14 ga Channels
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7833
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Material:
- Steel
- NSF Certified:
- No
- UPC:
- 781889378373