1/2 in. 316 Stainless Steel Square Channel Washer
Figure 7835 1/2 in. 316 Stainless Steel Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- UPC:
- 781889378281
- Width:
- 1-5/8 in