3-1/2 x 5-3/8 in. 4 Hole Electrogalvanized Swivel Corner Plate
Figure 7838 3-1/2 x 5-3/8 in. 4 Hole Electrogalvanized Swivel Corner Plate
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 7838
- Height:
- 5-3/8 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Type:
- Plate
- UL Listed:
- No
- UPC:
- 781889375457
- Weight:
- 0.71 lb