This product requires certification to purchase.

3-1/2 x 5-3/8 in. 4 Hole Hot Dipped Galvanized Corner Plate

FNW®

Figure 7838 3-1/2 x 5-3/8 in. 4 Hole Hot Dipped Galvanized Corner Plate

  • Fast #
  • Part #FNW783851HD
  • Item #7948911
  • Manufacturer Part #F51 0000HD
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7838 3-1/2 x 5-3/8 in. 4 Hole Hot Dipped Galvanized Corner Plate

  • Fast #
  • Part #FNW783851HD
  • Item #7948911
  • Manufacturer Part #F51 0000HD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Galvanized
Collection:
Figure 7838
Height:
5-3/8 in
Length:
3-1/2 in
Type:
Plate
UL Listed:
No
UPC:
781889376478
Weight:
0.71 lb