3-1/2 in. 4 Hole Electrogalvanized Steel Flat Fitting Tee Gusset Plate
Figure 7839 3-1/2 in. 4 Hole Electrogalvanized Steel Flat Fitting Tee Gusset Plate
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 7839
- Height:
- 5-3/8 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Flat
- UPC:
- 781889375105