5-3/8 in. 5 Hole Epoxy Flat Fitting Cross Plate
Figure 7839 5-3/8 in. 5 Hole Epoxy Flat Fitting Cross Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 7839
- Length:
- 5-3/8 in
- MA Approved -:
- No
- Product Type:
- Plate
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb