This product requires certification to purchase.

5-3/8 x 3-1/2 in. 4 Hole 304 Stainless Steel Tee Plate

FNW®

Figure 7839 5-3/8 x 3-1/2 in. 4 Hole 304 Stainless Steel Tee Plate

  • Fast #
  • Part #FNW7839S44
  • Item #7948924
  • Manufacturer Part #F60 0000S4
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7839 5-3/8 x 3-1/2 in. 4 Hole 304 Stainless Steel Tee Plate

  • Fast #
  • Part #FNW7839S44
  • Item #7948924
  • Manufacturer Part #F60 0000S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Figure 7839
Height:
3-1/2 in
Length:
5-3/8 in
Material:
Stainless Steel
Material Type:
304
Type:
Tee
UL Listed:
No
UPC:
781889376607
Weight:
0.70 lb