9-1/8 in. 7 Hole Electrogalvanized Steel Flat Fitting Cross Gusset Plate
Figure 7839 9-1/8 in. 7 Hole Electrogalvanized Steel Flat Fitting Cross Gusset Plate
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 7839
- Height:
- 5-3/8 in
- Length:
- 9-1/8 in
- Material:
- Steel
- Product Type:
- Plate
- UPC:
- 781889374139