This product requires certification to purchase.

2-13/100 x 2-13/100 in. 2 Hole Aluminum No Twist Corner Angle Fitting

FNW®

Figure 7840 2-13/100 x 2-13/100 in. 2 Hole Aluminum No Twist Corner Angle Fitting

  • Fast #
  • Part #FNW7840AL2
  • Item #7948860
  • Manufacturer Part #L11 0000AL
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7840 2-13/100 x 2-13/100 in. 2 Hole Aluminum No Twist Corner Angle Fitting

  • Fast #
  • Part #FNW7840AL2
  • Item #7948860
  • Manufacturer Part #L11 0000AL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Figure 7840
Length:
2-13/100 in
Material:
Aluminum
UL Listed:
No
UPC:
781889375969
Weight:
0.36 lb