This product requires certification to purchase.

3-7/8 x 3-3/4 in. 4 Hole 316 Stainless Steel Corner Angle Fitting

FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole 316 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S64
  • Item #7949108
  • Manufacturer Part #L13 0000S6
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole 316 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S64
  • Item #7949108
  • Manufacturer Part #L13 0000S6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Figure 7841
Height:
3-3/4
Length:
3-7/8
Material:
Stainless Steel
Material Type:
316
Type:
Fitting
UL Listed:
No
UPC:
781889378441
Weight:
0.76