Electrogalvanized 2-Hole Corner Angle Fitting
Figure 784111 Electrogalvanized 2-Hole Corner Angle Fitting
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 784111
- Height:
- 1-22/25 in
- Length:
- 2 in
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 781889378625
- Weight:
- 0.36 lb