1-5/8 x 2-1/4 in. 2 Hole Yellow Zinc Dichromate Cross Corner Angle Fitting
Figure 7842 1-5/8 x 2-1/4 in. 2 Hole Yellow Zinc Dichromate Cross Corner Angle Fitting
Product Details
Product Details
Specifications
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7842
- Height:
- 2-1/4
- Length:
- 1-5/8
- Type:
- Fitting
- UL Listed:
- No
- UPC:
- 781889375228
- Weight:
- 0.34