This product requires certification to purchase.

1-5/8 x 2-1/4 in. 2 Hole 304 Stainless Steel Cross Gusset Corner Angle Fitting

FNW®

Figure 7842 1-5/8 x 2-1/4 in. 2 Hole 304 Stainless Steel Cross Gusset Corner Angle Fitting

  • Fast #
  • Part #FNW7842S42
  • Item #7948659
  • Manufacturer Part #L20 0000S4
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7842 1-5/8 x 2-1/4 in. 2 Hole 304 Stainless Steel Cross Gusset Corner Angle Fitting

  • Fast #
  • Part #FNW7842S42
  • Item #7948659
  • Manufacturer Part #L20 0000S4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Figure 7842
Height:
2-1/4 in
Length:
1-5/8 in
Material:
Stainless Steel
Material Type:
304
UL Listed:
No
UPC:
781889373958
Weight:
0.34 lb