8-5/8 x 3-3/4 in. 4 Hole Electro-galvanized Swivel Adjustable Gusset Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7844 8-5/8 x 3-3/4 in. 4 Hole Electro-galvanized Swivel Adjustable Gusset Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7844 8-5/8 x 3-3/4 in. 4 Hole Electro-galvanized Swivel Adjustable Gusset Corner Angle Fitting

  • Fast #
  • Part #FNW784446Z7
  • Item #7948723
  • Manufacturer Part #L46 0000EG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7844
Height:
3-3/4 in
Length:
8-5/8 in
MA Approved -:
No
Material:
Steel
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.4 lb
Width:
1-7/8 in