This product requires certification to purchase.

Hot-Dipped Galvanized 7-Hole Gusset Corner Angle Fitting

FNW®

Figure 7844 Hot-Dipped Galvanized 7-Hole Gusset Corner Angle Fitting

  • Fast #
  • Part #FNW7844HD7
  • Item #7948747
  • Manufacturer Part #L34 0000HD
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7844 Hot-Dipped Galvanized 7-Hole Gusset Corner Angle Fitting

  • Fast #
  • Part #FNW7844HD7
  • Item #7948747
  • Manufacturer Part #L34 0000HD
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Collection:
Figure 7844
Length:
3-7/8 in
UL Listed:
No
UPC:
781889374832
Weight:
1.51 lb