2-1/8 x 3-1/2 in. 2 Hole Electrogalvanized Open 60 Degree Corner Angle Fitting
Figure 7846 2-1/8 x 3-1/2 in. 2 Hole Electrogalvanized Open 60 Degree Corner Angle Fitting
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 7846
- Height:
- 3-1/2
- Length:
- 2-1/8
- Material:
- Steel
- Type:
- Fitting
- UL Listed:
- No
- UPC:
- 781889379462
- Weight:
- 0.58