This product requires certification to purchase.

2-1/2 x 3-1/2 in. 2 Hole Electrogalvanized Open 30 Degree Corner Angle Fitting

FNW®

Figure 78461 2-1/2 x 3-1/2 in. 2 Hole Electrogalvanized Open 30 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW784661Z230
  • Item #7953161
  • Manufacturer Part #L61 0030EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 78461 2-1/2 x 3-1/2 in. 2 Hole Electrogalvanized Open 30 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW784661Z230
  • Item #7953161
  • Manufacturer Part #L61 0030EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Figure 78461
Height:
3-1/2 in
Length:
2-1/2 in
Material:
Steel
UL Listed:
No
UPC:
781889379486
Weight:
0.56 lb