This product requires certification to purchase.

3-1/2 x 3-11/16 in. 4 Hole Hot Dipped Galvanized Open 45 Degree Corner Angle Fitting

FNW®

Figure 7847 3-1/2 x 3-11/16 in. 4 Hole Hot Dipped Galvanized Open 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7847HD4
  • Item #7948859
  • Manufacturer Part #L62 0000HD
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7847 3-1/2 x 3-11/16 in. 4 Hole Hot Dipped Galvanized Open 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7847HD4
  • Item #7948859
  • Manufacturer Part #L62 0000HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Collection:
Figure 7847
Height:
3-11/16 in
Length:
3-1/2 in
UL Listed:
No
UPC:
781889375952
Weight:
0.76 lb