This product requires certification to purchase.

1/2 in. 3 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

FNW®

Figure 784765 1/2 in. 3 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784765DZ3
  • Item #7948626
  • Manufacturer Part #L65 0050EG
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 784765 1/2 in. 3 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784765DZ3
  • Item #7948626
  • Manufacturer Part #L65 0050EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Figure 784765
Diameter:
1/2 in
Height:
5-13/16 in
Material:
Steel
UL Listed:
No
UPC:
781889373620
Weight:
1.07 lb