3-1/2 in. 2 Hole Hot Dipped Galvanized Square Single Channel Post Base
Figure 7850 3-1/2 in. 2 Hole Hot Dipped Galvanized Square Single Channel Post Base
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7850
- Height:
- 3-1/2 in
- Length:
- 6 in
- Product Type:
- Single
- UL Listed:
- No
- UPC:
- 781889373569
- Width:
- 4 in