1-5/8 in. 2 Hole Yellow Zinc Chromate Steel Single Channel Post Base
Figure 7851 1-5/8 in. 2 Hole Yellow Zinc Chromate Steel Single Channel Post Base
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Chromate
- Collection:
- Figure 7851
- Height:
- 1-5/8 in
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Single
- UL Listed:
- No
- UPC:
- 781889377437
- Width:
- 6 in