This product requires certification to purchase.

3-1/2 in. 4 Hole 304 Stainless Steel Standard Double Channel Post Base

FNW®

Figure 7853 3-1/2 in. 4 Hole 304 Stainless Steel Standard Double Channel Post Base

  • Fast #
  • Part #FNW785319S4
  • Item #7948673
  • Manufacturer Part #P19 0000S4
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7853 3-1/2 in. 4 Hole 304 Stainless Steel Standard Double Channel Post Base

  • Fast #
  • Part #FNW785319S4
  • Item #7948673
  • Manufacturer Part #P19 0000S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Collection:
Figure 7853
Height:
3-1/2 in
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Standard
UL Listed:
No
UPC:
781889374092
Width:
6 in