This product requires certification to purchase.

3-1/2 in. Yellow Zinc 4-Hole Square Post Base

FNW®

Figure 7853 3-1/2 in. Yellow Zinc 4-Hole Square Post Base

  • Fast #
  • Part #FNW7853Y
  • Item #7948972
  • Manufacturer Part #P14 0000YC
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7853 3-1/2 in. Yellow Zinc 4-Hole Square Post Base

  • Fast #
  • Part #FNW7853Y
  • Item #7948972
  • Manufacturer Part #P14 0000YC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7853
Height:
3-1/2 in
Length:
6 in
Product Type:
Square
UL Listed:
No
UPC:
781889377086
Width:
6 in