1-5/8 in. Electrogalvanized 2-Hole Flush Post Base
Figure 785421 1-5/8 in. Electrogalvanized 2-Hole Flush Post Base
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 785421
- Height:
- 1-5/8 in
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Single
- UL Listed:
- No
- UPC:
- 781889378045
- Width:
- 3 in