This product requires certification to purchase.

1/2 in. Electrogalvanized Side Beam Bracket

FNW®

Figure 7869 1/2 in. Electrogalvanized Side Beam Bracket

  • Fast #
  • Part #FNW7869Z0050
  • Item #11697405
  • Manufacturer Part #SBB 0050EG
3.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7869 1/2 in. Electrogalvanized Side Beam Bracket

  • Fast #
  • Part #FNW7869Z0050
  • Item #11697405
  • Manufacturer Part #SBB 0050EG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 3/8" & 1/2"
  • Intended to be fastened to a joist or wall to support threaded rod
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
Application:
Strut Channel
Coating:
Electrogalvanized
Collection:
Figure 7869
End Connection 1:
Socket
End Connections:
Socket
Height:
2 in
Length:
2 in
Material:
Carbon Steel
Product Type:
Strut Accessory
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
Thickness:
1/4 in
UPC:
199242027897
Width:
2 in