This product requires certification to purchase.

0.5 in. Electrogalvanized EMT Strut Clamp

FNW®

Figure 7871 0.5 in. Electrogalvanized EMT Strut Clamp

  • Fast #
  • Part #FNW7871Z0050
  • Item #3625748
  • Manufacturer Part #SCE 0050EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7871 0.5 in. Electrogalvanized EMT Strut Clamp

  • Fast #
  • Part #FNW7871Z0050
  • Item #3625748
  • Manufacturer Part #SCE 0050EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 8000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For EMT to strut
  • Carbon steel
  • Zinc finish
  • 1/2 in to 2 in sizes
  • 400 to 800 lbs. load capacities
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electrogalvanized
Collection:
Figure 7871
EMT Size:
1/2
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889169544
Work Load Limit:
400 lb