0.75 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Figure 7871 0.75 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in to 2 in sizes
- For connecting EMT to strut
- 400 to 800 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7871
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EMT Size:
- 0.75
- UL Listed:
- No
- UPC:
- 781889378250
- Work Load Limit:
- 400 lb