1.25 in. Electrogalvanized EMT Strut Clamp
Figure 7871 1.25 in. Electrogalvanized EMT Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 4000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in to 2 in sizes
- For connecting EMT to strut
- 400 to 800 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- Collection:
- Figure 7871
- EMT Size:
- 1.25
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889169568
- Work Load Limit:
- 600 lb