12-7/8 in. OD Electrogalvanized Strut Clamp with Hardware
Figure 7872 12-7/8 in. OD Electrogalvanized Strut Clamp with Hardware
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carbon Steel
- Zinc Finish
Specifications
- ASTM:
- ASTM B633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7872
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 12-7/8 in
- Height:
- 1-1/4
- Length:
- 14-87/100
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889898413
- Width:
- 7-37/200
- Work Load Limit:
- 1000