9-5/8 in. OD Electrogalvanized Strut Clamp with Hardware
Figure 7872 9-5/8 in. OD Electrogalvanized Strut Clamp with Hardware
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/4 in to 8-1/2 in sizes
- For connecting pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- Collection:
- Figure 7872
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 9-5/8 in
- Material:
- Carbon Steel
- UL Listed:
- No
- UPC:
- 781889378076
- Work Load Limit:
- 1000 lb