1 in. 316SS Rigid Strut Clamp
Figure 7873 1 in. 316SS Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7873
- Fits Pipe Size:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- No
- UPC:
- 781889376645
- Work Load Limit:
- 600 lb