This product requires certification to purchase.

10 in. 316SS Rigid Strut Clamp

FNW®

Figure 7873 10 in. 316SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S61000
  • Item #7949033
  • Manufacturer Part #SCR 1000S6
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7873 10 in. 316SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S61000
  • Item #7949033
  • Manufacturer Part #SCR 1000S6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8 in to 12 in sizes
  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Collection:
Figure 7873
Fits Pipe Size:
10 in
Material:
Stainless Steel
Material Type:
316
UL Listed:
No
UPC:
781889377697
Work Load Limit:
1000 lb