12 in. Stainless Steel 304 Strut Pipe Clamp
Figure 7873 12 in. Stainless Steel 304 Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
- 3/8 in to 12 in sizes
Specifications
- ASTM:
- ASTM A-240
- Coating:
- Stainless Steel 304
- Collection:
- Figure 7873
- Diameter - Outside:
- 12-3/4 in
- Fits Pipe Size:
- 12 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 1000 lb