3/4 in. 304SS Rigid Strut Clamp
Figure 7873 3/4 in. 304SS Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 8000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For rigid pipe to strut
- Stainless steel
- 3/8 in to 12 in sizes
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7873
- Fits Pipe Size:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889170182
- Work Load Limit:
- 600