FNW®
Figure 7873 3-1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0350 | Item #7948920 | Manufacturer Part #SCR 0350HD
$16.77
EACH
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25
How to get it:
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Documents
Specifications
ASTM Specifications: ASTM A-123, ASTM A-153
Coating: Hot Dipped Galvanized
Collection: Figure 7873
Fits Pipe Size: 3-1/2 in
MA Approved: No
Material: Steel
Outside Diameter: 4 in
UL Listed: No
WaterSense Labeled: No
Work Load Limit: 1000
-
Call for Pricing