3 in. Aluminum Strut Pipe Clamp

FNW®

Figure 7873 3 in. Aluminum Strut Pipe Clamp

Brand image
FNW®

Figure 7873 3 in. Aluminum Strut Pipe Clamp

  • Part #FNW7873A0300
  • Item #7948991
  • Manufacturer Part #SCR 0300AL
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities
  • 3/8 in to 12 in sizes

Specifications

ASTM:
ASTM B-209
Coating:
Aluminum
Collection:
Figure 7873
Diameter - Outside:
3-1/2 in
Fits Pipe Size:
3 in
MA Approved -:
No
Material:
Aluminum
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
800 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';